Cole-Parmer Dual-Syringe Infusion/Withdrawal Pump, 115 VAC

Representative image only.
Cole-Parmer Item # EW-74900-20
  • Economical, yet packed with features
  • Choose pumps which accept two or up to ten syringes—ideal for pumping exact proportions
  • Wide range (100,000:1) allows flow rates from a slow trickle to a steady stream
  • RS-232 interface lets you easily control pumps from your computer
  • Backlit alphanumeric LCD steps you through setup

PRODUCT OPTIONS

$3,877.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)147
  • Power (VAC)115
  • Linear Force (lbs)40
  • Number of Syringes2
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (mm/min)Maximum: 126.7
  • Reproducibility±0.1%
  • Accuracy±<1%
  • DescriptionDual-syringe infusion/withdrawal pump, 115 VAC

Key Features

  • Economical, yet packed with features
  • Choose pumps which accept two or up to ten syringes—ideal for pumping exact proportions
  • Wide range (100,000:1) allows flow rates from a slow trickle to a steady stream
  • RS-232 interface lets you easily control pumps from your computer
  • Backlit alphanumeric LCD steps you through setup

More About this Item

Simple keypad programming will have you up and running quickly. Program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal.
Pumps also feature two TTL inputs and two TTL outputs. The TTL inputs let you use a foot switch or a process timer to control pump operation. Use TTL outputs for 5V signal and run indicator.

Multistep programming is available for these models. Please contact an application specialist for assistance.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat