Cole-Parmer Two-syringe infusion pump, 115 VAC, Programmable

Representative image only.
Cole-Parmer Item # EW-74900-60
Ideal for low-flow, low-pressure applications where precision is needed
  • Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
  • Pumps feature a wide dynamic range (100,000:1) allowing for flow rates from a slow trickle to a steady stream
  • RS-232 interface lets you operate your pump from a personal computer using a few simple commands—great for daisy-chaining pumps!
  • Backlit alphanumeric LCD steps you through setup and operating procedures

PRODUCT OPTIONS

$3,910.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Linear Force (lbs)40
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)10
  • Reproducibility±0.1%
  • Accuracy±1.0%
  • Width (in)9
  • Length (in)11
  • Height (in)6
  • DescriptionTwo-syringe infusion pump, 115 VAC, Programmable

Includes

a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).

Key Features

  • Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
  • Pumps feature a wide dynamic range (100,000:1) allowing for flow rates from a slow trickle to a steady stream
  • RS-232 interface lets you operate your pump from a personal computer using a few simple commands—great for daisy-chaining pumps!
  • Backlit alphanumeric LCD steps you through setup and operating procedures

More About this Item

Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Choose pumps which accept two up to ten syringes—ideal for pumping exact proportions.
Pumps also feature two TTL inputs and two TTL outputs. The TTL inputs let you use a footswitch or a process timer to control pump operation. Use TTL outputs for 5 V signal and run indicator. All models include a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC models, European plugs on 230 VAC models.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat