This item is now discontinued. Please browse similar items

Cole-Parmer Continuous Flow Syringe Pump, 115V

Representative image only.
Cole-Parmer Item # EW-74901-50
Continuously cycle up to four syringes in a push-pull action

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Linear Force (lbs)40
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)4
  • Reproducibility±0.1%
  • Accuracy±<1%
  • Width (in)9
  • Length (in)11
  • Height (in)6
  • DescriptionContinuous Flow Syringe Pump, 115V

Includes

a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model, European plug on 230 VAC model).

More About this Item

Hold up to four syringes to cycle continuously back and forth in a push-pull action. As two syringes are infusing, two syringes are withdrawing at the same rate. At the end of the set volume the direction is automatically reversed and the next cycle begins. With the use of three-way valves (sold separately in starter kit below), the pump can empty and refill syringes for a continuous dispense.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat