Cole-Parmer High Pressure Single-syringe Infusion Pump, 115 VAC SKU 7490300

Representative image only.
Cole-Parmer Item # EW-74903-00
Ideal for low-flow, higher pressure applications where precision is needed
  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps
  • RS-232 connectivity for interface to a remote computer

PRODUCT OPTIONS

$4,510.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)145.5
  • Power (VAC)115
  • Power (Hz)50/60
  • OutputRS-232
  • Linear Force (lbs)100
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (mm/min)Maximum: 126.7
  • Reproducibility±0.1%
  • Accuracy±<1%
  • Width (in)11
  • Length (in)9.5
  • Height (in)6
  • Width (cm)15.2
  • Length (cm)28
  • Height (cm)24
  • DescriptionHigh Pressure Single-syringe Infusion Pump, 115 VAC

Key Features

  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps
  • RS-232 connectivity for interface to a remote computer

More About this Item

The Cole-Parmer syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder ensures the syringe is kept level during delivery of the fluid. It features two different types of clamping mechanisms to accomdate both smaller and larger syringes.

Both the programmable and standard pumps operate in both an infusion and withdrawal mode. The programmable version can be set to a specific sequence of operations. The simple keypad interface allows for quick set-up of the syringe pump. The pump will work with all types of syringes, however due to the higher force on the syringe we recommend stainless steel syringes. See our selection of stainless steel syringes at the right by selecting one of the catalog pages and locating the syringes at the bottom of the page.

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Cole-Parmer High Pressure Single-syringe Infusion Pump, 115 VAC
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works Great

By 

from APG, MD

About Me Lab Assistant

Verified Reviewer

Pros

  • Accurate
  • Easy To Use
  • Works Properly

Cons

    Best Uses

    • In The Lab

    Comments about Cole-Parmer High Pressure Single-syringe Infusion Pump, 115 VAC:

    Using to push powder through a syringe. Works great.

    Displaying review 1

    Back to top

    Q&A

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    4 Questions | 4 Answers
    Displaying questions 1-4
    • Q:

      Would a Cole-Parmer High Pressure Single-syringe Infusion Pump be able to pump liquids of a honey like viscosity at 10 to 30 ml/min?
      Asked on 4/8/2015 by Richard from Oxnard, CA

      1 answer

      • STAFF EXPERT

        A:

        Syringe pumps are meant to handle light/low viscosity fluids, so we do not suggest the use of this pump for your application. I would recommend going with a double-diaphragm or progressive cavity pump.

        Answered on 4/9/2015 by Anonymous
    • Q:

      What is the largest syringe (outer diameter) this pump can accommodate? What does >100 lb of linear force mean? Are we closer to 101 lb or 150 lb?
      Asked on 6/30/2014 by Andrew from United States

      1 answer

      • STAFF EXPERT

        A:

        The maximum syringe diameter is 44.75mm. The pump can generate up to about 100 pounds of linear force. This is not the same as PSI (pounds per square inch) which is an area measurement. The moving pusher block has approx 5.5 inches of stroke This is a constant rate pump - it does not run in a constant pressure mode .

        Answered on 7/1/2014 by Dan from Technical Support
    • Q:

      I need to pump a material that is 2000 cP at a rate of 1.6 grams/min. Can this pump deliver at these specs?

      Thanks
      Asked on 4/21/2010 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        Syringe pumps are meant to handle light/low viscosity fluids, so we do not suggest the use of this pump for your application.
        Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

        Answered on 4/22/2010 by Jen from Technical Support
    • Q:

      Hello,
      I looking for a system that will handle a high viscosity Silicone through a .031 OD needle, will this Model #74903-00 work in this area?
      Thank You Ted
      Asked on 4/1/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        There is a high probability it will work but it really depends on the actual viscosity and how quickly you are trying to pump the fluid. This pump has a linear force of 100lbs.

        Answered on 4/2/2010 by Eric M. from Tech Support
    Displaying questions 1-4

    Do you have a question about this product? 

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat