Cole-Parmer High Pressure Programmable Single-syringe Infusion Pump, 115 VAC SKU 7490310

Representative image only.
Cole-Parmer Item # EW-74903-10
Ideal for low-flow, higher pressure applications where precision is needed
  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps
  • RS-232 connectivity for interface to a remote computer

PRODUCT OPTIONS

$5,232.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)145.5
  • Power (VAC)115
  • Power (Hz)50/60
  • OutputRS-232
  • Linear Force (lbs)100
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (mm/min)Maximum: 126.7
  • Reproducibility±0.1%
  • Accuracy±<1%
  • Width (in)11
  • Length (in)9.5
  • Height (in)6
  • Width (cm)15.2
  • Length (cm)28
  • Height (cm)24
  • DescriptionHigh Pressure Programmable Single-syringe Infusion Pump, 115 VAC

Key Features

  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps
  • RS-232 connectivity for interface to a remote computer

More About this Item

The Cole-Parmer syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder ensures the syringe is kept level during delivery of the fluid. It features two different types of clamping mechanisms to accomdate both smaller and larger syringes.

Both the programmable and standard pumps operate in both an infusion and withdrawal mode. The programmable version can be set to a specific sequence of operations. The simple keypad interface allows for quick set-up of the syringe pump. The pump will work with all types of syringes, however due to the higher force on the syringe we recommend stainless steel syringes. See our selection of stainless steel syringes at the right by selecting one of the catalog pages and locating the syringes at the bottom of the page.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat