Masterflex Touch-Screen Syringe Pump, Continuous-Cycle, Four-Syringe; 100 to 240 VAC

Representative image only.
Masterflex Item # EW-74905-19
Continuously cycle up to four syringes in a push-pull action
  • Flow range from 5 pL/min to 215.8 mL/min
  • Intuitive touch screen allows you to quickly create and recall configurations
  • You can daisy chain up to 99 pumps together using the built in RS-485
  • Accuracy of ±0.35% and reproducibility of ±0.05%

PRODUCT OPTIONS

$4,663.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)215.8
  • Min Flow Rate Per Syringe (picoL/min)5
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • OutputRS-232 9-pin D-sub connector, RS-485 IEEE-1394 6 pos, USB-Type B, I/O & TTL - 15 pin D-sub connector
  • Linear Force (lbs)75
  • Number of Syringes4
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (sec/microstep)27.5
  • Reproducibility±0.05%
  • Accuracy±0.35%
  • Width (in)10
  • Length (in)11
  • Height (in)3.5
  • Width (cm)25.4
  • Length (cm)8.9
  • Height (cm)27.9
  • DescriptionFour Syringe Picoliter Pump, touchscreen control

Includes

6 ft (1.8 m) U.S. power cord.

Key Features

  • Flow range from 5 pL/min to 215.8 mL/min
  • Intuitive touch screen allows you to quickly create and recall configurations
  • You can daisy chain up to 99 pumps together using the built in RS-485
  • Accuracy of ±0.35% and reproducibility of ±0.05%

More About this Item

Hold up to four syringes to cycle continuously back and forth in a push-pull action. As two syringes are infusing, two syringes are simultaneously withdrawing at the same rate. At the end of the set volume the direction is automatically reversed and the n

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat