Cole-Parmer Infusion Syringe Pump, Infusion, Touchscreen Control 74905-50

Representative image only.
Cole-Parmer Item # EW-74905-50
Control flow rates from 5 pL/min to 220 mL/min via the user-friendly touch-screen display
  • Full touch-screen enables you to quickly create configurations and recall them later
  • Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
  • Accuracy of ±0.355% and reproducibility of ±0.05%
  • Daisy chain up to 99 pumps together with the built-in RS-485 connectivity
  • LED indicator on the front panel provides visual confirmation that the pump is operating

PRODUCT OPTIONS

$3,205.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)215.8
  • Min Flow Rate Per Syringe (picoL/min)3.06
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • OutputRS-232, RS-485, USB, ; 15 pin D-sub connector
  • Linear Force (lbs)75
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)Maximum: 190.8
  • Reproducibility±0.05%
  • Accuracy±0.355%
  • Width (in)10
  • Length (in)3.5
  • Height (in)11
  • Width (cm)25.4
  • Length (cm)8.9
  • Height (cm)27.9
  • DescriptionSyringe Pump, Only, Touchscreen Control 74905-50

Includes

6-ft (1.8 m) US power cord.

Key Features

  • Full touch-screen enables you to quickly create configurations and recall them later
  • Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
  • Accuracy of ±0.355% and reproducibility of ±0.05%
  • Daisy chain up to 99 pumps together with the built-in RS-485 connectivity
  • LED indicator on the front panel provides visual confirmation that the pump is operating
  • Accepts any type of syringe—glass, plastic, or stainless steel from 0.5 µL to 140 mL
  • Full metal chassis provides noise isolation and antivibration features for increased reliability

More About this Item

Model 74905-50 is an infuse-only syringe pump. It accommodates up to two syringes. Flow rates are defined by the user and operation is based on a selectable target volume or time values to control the total infusion volume.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat