This item is now discontinued. View the direct replacement: EW-74931-00 or browse similar items

Economical PEEK Digital High-Pressure Gradient Piston Pump

Representative image only.
Item # EW-74930-00
Deliver precise volumes at pressures up to 6000 psi
  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)10
  • Min Flow Rate (mL/min)0.01
  • Max Pressure (PSI)3000
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Power Cord6-ft cord and plug
  • Wetted MaterialsPEEK, PTFE, ruby, sapphire
  • Repeatability±0.5%
  • Accuracy±2%
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Height (in)6.25
  • Width (cm)32.4
  • Length (in)7.75
  • Height (cm)15.9
  • Width (in)12.75
  • Length (cm)19.7
  • CE Regulatory ApprovalYes
  • CSA Regulatory ApprovalYes
  • DescriptionEconomical PEEK Digital High-Pressure Gradient Piston Pump

Includes

6-ft power cord and plug

Key Features

  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume

More About this Item

Digital pump provides precise, reproducible flow in an economical package. Single-piston pump significantly reduces pulsation through the use of an advanced electronic rapid-refill design.

Microprocessor-controlled pump provides control signals to the motor drive circuits, interfaces with the keypad and digital LED display, receives signals to refill based on flow rate, and provides RS-232 communication. Other features include run/stop inputs, dual-voltage capabilities, self-flushing pump heads, and a motor stall detector.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 8 Answers
Displaying questions 1-8
  • Q:

    Can this pump safely deliver perchloroethelyne?
    Asked on 8/28/2015 by Todd from Billings, Mt

    1 answer

    • STAFF EXPERT

      A:

      The wetted parts of this pump PEEK,synthetic ruby, sapphire, and PTFE. However, I do not have any information on that particular chemical.

      Answered on 8/28/2015 by Katie from Technical Support
  • Q:

    Dear partner,

    Could you please answer the 2 questions below?

    1
    This unit pumps flows from 0,05 to 10 mL/min with low pulse. Can it work with a pressure of 7 to 20 bar between temperature range of 30ºC to 80ºC?

    2
    Can this unit be used with sulfuric acid (55-75%)? Can you give the reference for the ASI316 stainless steel head?

    Thank you.
    Asked on 3/9/2015 by Luis Miguel Lencastre from Portugal

    1 answer

    • STAFF EXPERT

      A:

      This pump has a maximum pressure rating of 206.8 bar (3000 psi) and a maximum fluid temperature rating of 100º C. This unit has PEEK, synthetic ruby and sapphire, and PTFE wetted parts that need to be compatible with the fluid you are pumping. The 316 stainless steel pump head version is 74930-05.

      Answered on 3/9/2015 by Danielle from Technical Support
  • Q:

    Dear partner,

    Is it posible to obtain the Flow Chart for the Flow Vs Pressure Differential, for the product Ref. 74930-00?

    Thank you in advance.
    Asked on 2/16/2015 by Luis Miguel Lencastre from Portugal

    1 answer

    • STAFF EXPERT

      A:

      There is no flow curve for these pumps. This is a piston pump; it will continue to output flow up to the maximum pressure.

      Answered on 2/16/2015 by Dan from Technical Support
  • Q:

    Hi,

    What is the original manufacturer's part number for this product? Does the product really have a pulse dampener? All these pumps with a price range of $7000-$2300 have the same description except for the price and maximum psi. Please comment.

    Thanks
    Asked on 4/9/2014 by Nick from United States

    1 answer

    • STAFF EXPERT

      A:

      This is a model 110PFN01. The pumps in this series have different wetted parts and flow rates.

      Answered on 4/10/2014 by Dan from Technical Support
  • Q:

    what are the end connections for this pump i.e. the inlet and outlet port size?
    Asked on 11/9/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      1/16 compression fittings are on the outlet, 1/8" compression are on inlet. This comes with inlet tubing, and although it accepts 1/8" OD tubing it is not suggested that the ID of the tubing be less than 0.85",this would cause cavitation in the pump.

      Answered on 11/9/2011 by Jen from Technical Support
  • Q:

    Does this pump have an autostart capability in the event of a power failure?
    Asked on 9/12/2011 by Joe from Las Vegas, NV

    1 answer

    • Staff Reviewer

      A:

      This pump will not automatically restart after a power failure. That is to say, if the pump is ON and RUNNING prior to the power going out, upon power resumption, the pump will still be ON but will not be RUNNING. The flow set point will be remembered, but the pump will be STOPPED until the RUN/STOP button is depressed.

      Answered on 9/14/2011 by Jen from Technical Support
  • Q:

    can we use this pump for organic solvent and organic liquid.
    Asked on 7/20/2011 by Emad from Dhahran, KSA

    1 answer

    • Staff Reviewer

      A:

      PEEK and stainless steel are used because of their excellent compatibility with solvents commonly used in HPLC applications. However, without knowing which specific solvent you plan on using, we cannot answer this question. Please use our chemical compatibility database (found under the technical library tab) or call for further assistance.

      Answered on 7/20/2011 by Jen from Technical Support
  • Q:

    Looking for some replacement parts for this pump. Listed in manual as 880197:seal kit; 880402:check valve kit; 880721: repl inlet filters. Does CP carry these?
    Asked on 10/6/2009 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      Yes, please see the following part numbers.
      Seal kit: 160LF
      Check valve kit: 164QU
      Replacement Inlet Filters: 164QV
      Please contact our customer service department for pricing and availability.

      Answered on 10/7/2009 by Jaime from Technical Support
Displaying questions 1-8

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat