This item is now discontinued. View the direct replacement: EW-74931-25 or browse similar items

Preparative Digital High-Pressure Gradient Piston Pump

Representative image only.
Item # EW-74930-20
Deliver precise volumes at pressures up to 6000 psi
  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume.

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)100
  • Min Flow Rate (mL/min)0.1
  • Max Pressure (PSI)4000
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Power Cord6-ft power cord with plug
  • Wetted Materials316 SS, fluorocarbon, ruby, sapphire
  • Repeatability±0.5%
  • Accuracy±2%
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Height (in)6.25
  • Width (cm)45.7
  • Length (in)11
  • Height (cm)15.9
  • Width (in)18
  • Length (cm)27.9
  • CE Regulatory ApprovalYes
  • CSA Regulatory ApprovalYes
  • DescriptionPreparative Digital High-Pressure Gradient Piston Pump

Includes

6-ft power cord with plug

Key Features

  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume.

More About this Item

Preparative digital pump provides high flow rates and high pressure capabilities with consistent performance. Dual ball and seat check valves in each head reduce pulsation.

Microprocessor controls motor drive circuits, interfaces with the chemical-resistant keypad and digital LED display, receives signals to refill based on flow rate, and provides RS-232 communication. Pressure control feature provides real-time pressure monitoring with upper and lower pressure limits. Other features include prime/purge valves for easy solvent change and priming capabilities, auto-flush piston wash, run/stop inputs, and dual-voltage capabilities.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat