This item is now discontinued. View the direct replacement: EW-74931-35 or browse similar items

Encynova U05SFX01 High Precision Ultra High Pressure Pump, 18,000 psi, Constant Flow

Representative image only.
Encynova Mfr # U05SFX01 – Item # EW-74930-60
Achieve 18,000 psi pressure across the entire flow range
  • Two versions available—constant flow and constant pressure
  • Flow accuracy to <±1% with precision being 0.5% RSD on >30 sec average flows
  • Allow fine adjustment of flow in microliter increments

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)5000
  • Min Flow Rate (mL/min)0.001
  • Max Pressure (PSI)18000
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Power Cord6-ft cord and plug
  • Wetted Materials316 SS, PTFE, ruby, sapphire, UHMW polyethylene
  • Repeatability0.5% RSD on >30 sec average flows
  • Accuracy±2%
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Height (in)17.5
  • Width (cm)26.4
  • Length (in)5.5
  • Height (cm)44.5
  • Width (in)10.375
  • Length (cm)14
  • CE Regulatory ApprovalYes
  • DescriptionHigh Precision Ultra High Pressure Pump, 18,000 psi, Constant Flow

Includes

6-ft (1.8-m) electrical cord with plug.

Key Features

  • Two versions available—constant flow and constant pressure
  • Flow accuracy to <±1% with precision being 0.5% RSD on >30 sec average flows
  • Allow fine adjustment of flow in microliter increments

More About this Item

These ultra-high pressure positive displacement pumps have been specifically designed for analytical to high-speed, high-resolution liquid chromatography (LC) applications and ultra-high pressure metering.

The constant flow pump provides flow rates from 0.001 to 5.000 mL/min, with flow settings in 1 µL increments and upper pressure of 18,000 psi across the flow range. This pump provides very low pulsation using advanced solvent recompression algorithms and automatic pressure compensation for accurate flow rates.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat