This item is now discontinued. Please browse similar items

Moyno 20502 Progressing Cavity Pump Head, 316 SS/Nitrile, 0.5-0.75 GPM

Representative image only.
Moyno Mfr # 20502 – Item # EW-75400-00
Large pump cavity is ideal for use with high-viscosity or particulate-laden fluids
  • Deliver repeatable, pulseless flow with no variation in fluid volume or velocity
  • No valves, pistons, or gears to wear out

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)0.75
  • Max Flow Rate (LPM)2.8
  • Min Flow Rate (LPM)0
  • Max Flow Rate (GPH)44.4
  • Max Flow Rate (LPH)168
  • Suction Lift Wet (in H₂O)300
  • Suction Lift Wet (mm of H₂O)7600
  • Suction Lift Wet (in Hg)21.9
  • Suction Lift Wet (mm Hg)204
  • Self-PrimingNo
  • Wetted Materials316 Stainless Steel, Ceramic, Nitrile
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Particulates, Max size dia (in)0.125
  • Run DryNo
  • Max Particulates Size Diameter (cm)3.2
  • Max Temperature (° F)160
  • Max Temperature (° C)71
  • Viscosity, Max (cP)20000
  • Duty Cycle ContinuousYes
  • Shaft Centerline (in)2
  • Shaft Centerline (cm)5.1
  • Shaft Diameter (in)1/2
  • Shaft Diameter (cm)1.3
  • DescriptionProgressing Cavity Pump Head, 316 SS/Nitrile, 0.5-0.75 GPM

Key Features

  • Deliver repeatable, pulseless flow with no variation in fluid volume or velocity
  • No valves, pistons, or gears to wear out

More About this Item

Service kits include a replacement stator and shaft seal of the same material as the pump stator. For added versatility and chemical compatibility, replace the nitrile stator and shaft seal with a FPM stator and shaft seal included in the optional retrofit kits — order accessories separately.

Pump heads require a motor (1750 rpm max)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat