This item is now discontinued. Please browse similar items

Multi-stage centrifugal pump with single-phase motor, 20 GPM, 3/4 hp

Representative image only.
Item # EW-75508-00
Flow rates increase with each impeller to produce higher flow rates
  • Vertical in-line design and ANSI standard free-floating flanges save space and make installation easy.
  • Corrosion-resistant stainless steel impellers provide a smooth, quiet, and low-maintenance operation.
  • Ideal for pressure boosting, deionized water, boiler feed, petrochemical, irrigation, and liquid transfer applications

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)20
  • Max Flow Rate (LPM)75.7
  • Max Head (ft)130
  • Max Pressure (PSI)363
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Power (amps)9.6/4.8
  • Wetted Materials316 stainless steel (SS) housing, head, shaft, and impeller; silicon carbide/carbon seal; Viton® O-rings, tungsten carbide bushings; and ceramic oxide bearings
  • Max Temperature (° F)195
  • Min Temperature (° C)90
  • Duty Cycle ContinuousYes
  • Motor hp3/4
  • DescriptionMulti-stage centrifugal pump with single-phase motor, 20 GPM, 3/4 hp

Key Features

  • Vertical in-line design and ANSI standard free-floating flanges save space and make installation easy.
  • Corrosion-resistant stainless steel impellers provide a smooth, quiet, and low-maintenance operation.
  • Ideal for pressure boosting, deionized water, boiler feed, petrochemical, irrigation, and liquid transfer applications

More About this Item

Pumps with three-phase motors let you connect your pump to a variable-speed controller; order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat