Cole-Parmer Compact Syringe Pump

Representative image only.
Cole-Parmer Item # EW-75900-00
Economical OEM-style pump
  • Download program from a computer to the pump to operate the pump independently
  • Accessories allow networking of up to 100 pumps

$885.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionCompact Syringe Pump, 115 VAC

Key Features

  • Download program from a computer to the pump to operate the pump independently
  • Accessories allow networking of up to 100 pumps

More About this Item

Pre-program the pump with a dispensing program, then operate the pump via an attached footswitch, button, or I/O controller. Dispensing software allows user to infuse and withdraw in uL/hr, uL/min, mL/hr, and mL/min. Design a program to change direction while pumping, dispense a pre-specified volume, purge and refill, or trigger an alarm under pre-specified conditions. Pump holds one syringe up to 60mL. Store programs on a computer and download to pump for operation.

Power supply is not included.
For the US Power Supply, please look at 75900-93.
For the EU Power Supply, please look at 75900-94.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 11 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    Is the syringe pump set up so that different volume syringes could be used? If different volume syringes can be used does the software allow for these?
    Is this suitable for first time users?
    Asked on 12/10/2015 by J from Swansea University

    1 answer

    • STAFF EXPERT

      A:

      You can use any size syringe up to 60 ml. The software allows you to input or choose the syringe information.

      Answered on 12/10/2015 by Danielle from Technical Support
  • Q:

    Is the dispensing program included? Which one?
    Asked on 5/8/2014 by Jorge

    1 answer

    • STAFF EXPERT

      A:

      Software is available for this pump but is not included with the actual pump when ordered. We can however email you the software files if purchased.

      Answered on 5/8/2014 by Jose from Technical Support
  • Q:

    Is this syringe pump certified by a Nationally Recognized Testing Laboratory (NRTL)?
    Asked on 1/9/2013 by Christian

    1 answer

    • STAFF EXPERT

      A:

      No, this syringe pump is generally designed for OEM applications which would require the entire system be certified. The pump alone is not certified.

      Answered on 1/10/2013 by Jay from Customer Service
  • Q:

    Can it be controlled with an analog signal coming out of a circuit's output?
    Asked on 8/29/2012 by USF grad student

    1 answer

    • STAFF EXPERT

      A:

      This syringe pump is controlled with the bi-directional RS-232 interface with a PC (RS-232 to USB converter is available) and by either the start/stop button on the pump or the TTL logic-based footswitch. There are no traditional analog inputs (ie 4-20 mA or 0-10 V).

      Answered on 8/31/2012 by Christina from Technical Support
  • Q:

    What is the power consumption, the supply voltage and the current consumption?
    Asked on 6/16/2011 by Luca from Belgium

    1 answer

    • STAFF EXPERT

      A:

      The supply voltage is 12volts. The power consumption is 400ma.

      Answered on 6/20/2011 by Mike from Tech Support
  • Q:

    I would like to know if there are any syringe pumps that have a battery back-up system for moving from one area to another while still pumping?
    Asked on 10/27/2010 by tfmagoo from evanston

    1 answer

    • STAFF EXPERT

      A:

      None of our syringe pumps have built-in battery backups. That would have to be an external piece.

      Answered on 10/29/2010 by Mike from Tech Support
  • Q:

    can i control two of these pumps at the same time with the same computer??
    Asked on 7/12/2010 by Tati from Colombia

    1 answer

    • STAFF EXPERT

      A:

      Yes, you can either daisy-chain pumps or connect the pumps to two different COM ports on the computer. Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 7/19/2010 by David from Tech Support
  • Q:

    What is the dimension of the syringe pump?
    Asked on 5/18/2010 by Claude Daniel from Raleigh, NC

    1 answer

    • Staff Reviewer

      A:

      This unit is 9.5" long, 4.5" wide, and 4.5" high.

      Answered on 5/20/2010 by Jen from Technical Support
  • Q:

    What´s the maximun pressure the pump can give, or the maximun linear force ?
    Asked on 4/28/2010 by Tati

    1 answer

    • STAFF EXPERT

      A:

      Max linear force at minimum speed is 100lb total.

      Answered on 4/29/2010 by Josh from Technical Support
  • Q:

    Can this pump be controlled in real time with a computer?
    In other words, does it has I/O capabilities?
    Asked on 8/21/2009 by Ricardo from Monterrey, Mexico

    1 answer

    • STAFF EXPERT

      A:

      Yes, this pump can be controlled in real time with a computer (it has I/O capabilities). There are a variety of ways to connect to the pump (RS-232, USB, etc) so please contact us to find out if your connection is available.

      Answered on 8/25/2009 by Jaime from Technical Support
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat