Cole-Parmer Dual-head chemical feed solenoid diaphragm pump, 170 mL/min, 115 VAC

Representative image only.
Cole-Parmer Item # EW-76302-60
  • Pumps feature two separate head assemblies—obtain proportional flow rates for two different materials or twice the maximum flow rate when you are pumping just one
  • Change flow rates independently even while unit is operating
  • Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated

PRODUCT OPTIONS

$661.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)170
  • Max Flow Rate (Strokes/min)30
  • Max Pressure (PSI)100
  • Suction Lift, Wet (in H₂O)60
  • Suction Lift, Wet (mm of H₂O)1524
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)0.25
  • Wetted MaterialsCeramic, polypropylene, PTFE-coated EP, Viton®
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Height (in)9.5
  • Width (cm)10.2
  • Length (in)7.5
  • Height (cm)24.1
  • Width (in)4
  • Length (cm)19.1
  • DescriptionDual-head chemical feed solenoid diaphragm pump, 170 mL/min, 115 VAC

Key Features

  • Pumps feature two separate head assemblies—obtain proportional flow rates for two different materials or twice the maximum flow rate when you are pumping just one
  • Change flow rates independently even while unit is operating
  • Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated

More About this Item

Pumps include foot valve/strainer, polypropylene antisiphon valve, vinyl inlet and polyethylene outlet tubing, mounting hardware, and 6-ft, three-wire cord and plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat