This item is now discontinued. We recommend the following as suggested replacements: EW-77111-30

Masterflex B/T wash-down pump, 321 rpm, 115V.

Representative image only.
Masterflex Item # EW-77110-00
Achieve the highest flow rates of any Masterflex pump – up to 37 LPM (9.8 GPM)
  • Accept new B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • New improved rotor and occlusion bed design allow easier tube loading and prevent 'tubing roll' during operation
  • Economical and easy to operate

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Control TypeFixed speed
  • Max RPM (rpm)321
  • Max Flow Rate (LPM)37
  • Min Flow Rate (LPM)17.7
  • Max Flow Rate (GPM)9.8
  • Min Flow Rate (GPM)4.7
  • IP RatingIP 55
  • Power (VAC)115
  • Power (amps)8
  • Power (Hz)60
  • Width (in)26
  • Height (in)15.5
  • Length (in)12.5
  • Width (cm)66
  • Height (cm)40
  • Length (cm)31.8
  • Motor hp1/2
  • DescriptionB/T wash-down pump, 321 rpm, 115V.

Includes

a new Rapid-Load pump head and 3 ft (1 m) of Tygon LFL B/T 91 tubing 06430-91. (Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing)

Key Features

  • Accept new B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • New improved rotor and occlusion bed design allow easier tube loading and prevent 'tubing roll' during operation
  • Economical and easy to operate
  • Reversible motor: purge before or after pumping, pump fluid in either direction
  • IP55-rated motor — wash off dirt or debris without harming pump
  • Includes 6-ft line cord — 115 VAC: U.S. standard plug; 230 VAC: European plug

More About this Item

Masterflex B/T pumps are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron rollers for rugged dependability.
All B/T pumps include a new and improved Rapid-Load pump head for fast and easy tubing changes. The redesigned occlusion mechanism slides the tubing bed out of the way for easy tube loading and improved occlusion of the tubing when the pump head closes.
The improved tubing retention mechanism holds the tubing firmly in place to allow for a simple loading process. New tubing sizes provide longer tubing life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat