Masterflex B/T Fixed-Speed Wash-Down Pump, 321 rpm, 115 VAC.

Representative image only.
Masterflex Item # EW-77111-30
Achieve the highest flow rates of any Masterflex pump – up to 42 LPM (11.1 GPM)
  • Accept new B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Interlock switch cuts power to the drive when pump head is opened
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • Reversible motor lets you pump in either direction and easily prime or purge tubing

PRODUCT OPTIONS

$4,798.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Control TypeFixed speed
  • Max RPM (rpm)321
  • Max Flow Rate (LPM)42
  • Min Flow Rate (LPM)18.9
  • Max Flow Rate (GPM)11.1
  • Min Flow Rate (GPM)5
  • Tubing Sizes AcceptedB/T 87 or B/T 91
  • No. of Rollers3
  • IP RatingIP 55
  • Power (VAC)115
  • Power (amps)12.6
  • Power (Hz)60
  • Width (in)27
  • Height (in)15.7968
  • Length (in)15.1093
  • Width (cm)68.6
  • Height (cm)40
  • Length (cm)38.4
  • Motor hp1
  • DescriptionB/T Fixed-Speed Wash-Down Pump, 321 rpm, 115 VAC.
Two year warranty

Includes

Rapid-Load pump head, 3 ft (1 m) of Tygon LFL B/T 91 tubing 06430-91, and 6-ft (1.8 m) line cord with IEC 320/CEE22 socket; pump is shipped with country-specific plug/cord set.

Key Features

  • Accept new B/T PerfectPosition pump tubing sizes B/T 87 and B/T 91
  • Washdown pumps handle the toughest process and production applications, then clean up with ease
  • Interlock switch cuts power to the drive when pump head is opened
  • Gentle peristaltic action is ideal for pumping shear-sensitive or viscous fluids (up to 10,000 cps)
  • Reversible motor lets you pump in either direction and easily prime or purge tubing
  • Rotor and occlusion bed design allow easy, repeatable tube loading and prevent "tubing roll" during operation

More About this Item

Masterflex B/T pumps are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron rollers for rugged dependability.
All B/T pumps include the Rapid-Load pump head for fast and easy tubing changes. The redesigned occlusion mechanism slides the tubing bed out of the way for easy tube loading and improved occlusion of the tubing when the pump head closes.
The improved tubing retention mechanism holds the tubing firmly in place to allow for a simple loading process. New tubing sizes provide longer tubing life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat