This item is now discontinued. View the direct replacement: EW-77910-50 or browse similar items

Masterflex L/S Economy Pump System with Easy-Load® II Pump Head, 115 VAC

Representative image only.
Masterflex Item # EW-77910-20
  • Separate single-turn speed control and on/off switch with green power indicator. Maintain speed setting while turning on/off.
  • The 1/20-hp unidirectional motor has soft start and back EMF for ±5% speed control. Smooth operation and long service life.
  • Stackable painted steel housing; IP22 rated. Protects drive from falling water.
  • 115 VAC models: UL and cULlisted; 230 VAC models: complies with CE regulations.
  • 6-ft (1.8-m) line cord — 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket. Please specify country of destination.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Analog
  • Pump SeriesL/S
  • Min RPM20
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)56
  • Drive07554-90 (L/S® Economy Console Drive)
  • Pump Head77200-62 (L/S® Easy-Load II Pump Head)
  • Tubing06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Tubing sizes acceptedL/S® 15, 24, 35, 36
  • Drive IP ratingIP 22
  • Power (VAC)115
  • Power (amps)1.5
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)5.25
  • Length (in)9.28
  • Width (cm)22.86
  • Height (cm)13.34
  • Length (cm)23.57
  • DescriptionL/S Economy Pump System with Easy-Load II Pump Head, 115 VAC
Two year warranty

Key Features

  • Separate single-turn speed control and on/off switch with green power indicator. Maintain speed setting while turning on/off.
  • The 1/20-hp unidirectional motor has soft start and back EMF for ±5% speed control. Smooth operation and long service life.
  • Stackable painted steel housing; IP22 rated. Protects drive from falling water.
  • 115 VAC models: UL and cULlisted; 230 VAC models: complies with CE regulations.
  • 6-ft (1.8-m) line cord — 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket. Please specify country of destination.
  • Drive accepts eight different pump head types: Standard, Easy-Load®, Easy-Load® II, Quick Load®, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm.

More About this Item

A perfect upgrade from a fixed-speed drive, these variable-speed drives include a wider rpm range, ±5% speed regulation, and UL, cUL, and CE listings. For added versatility, these drives accept eight different pump head types.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Masterflex L/S Economy Pump System with Easy-Load II Pump Head, 115 VAC
 
4.7

(based on 3 reviews)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

We have 4 of these in use, 1 continuously for 2+ yrs

By 

from Sunnyvale

Verified Buyer

Comments about Masterflex L/S Economy Pump System with Easy-Load II Pump Head, 115 VAC:

Robust, simple, problem-free

  • Was this a gift?:
  • No
 
5.0

easy to use, works well.

By 

from Ventura County

Verified Reviewer

Comments about Masterflex L/S Economy Pump System with Easy-Load II Pump Head, 115 VAC:

Out of box and being tested in less than 5 min. Flow rate is reasonable at high speed, but a little noisy. Tubing is stiff, but can be used with hydrofluoric acid. We needed to pump HF out of baths and into bottles for disposal. Safe setup with secondary containment took some time, but that is not an issue with the pump. Works great. Delivered next day ordering (just) before 3pm.

  • Was this a gift?:
  • No

(3 of 3 customers found this review helpful)

 
4.0

Excellent and Durable

By 

from Ames, IA

About Me Academic/Professional Researcher

Verified Reviewer

Pros

  • Accurate
  • Durable
  • Easy To Use

Cons

  • Relatively expensive

Best Uses

  • In The Lab

Comments about Masterflex L/S Economy Pump System with Easy-Load II Pump Head, 115 VAC:

It is good pump, but somewhat expensive.
Materflex makes good pumps though.

Displaying reviews 1-3

Back to top

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

16 Questions | 16 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    For fluids 200-400 centipoise viscosity at 1 liter/min, what tubing would be required?
    Asked on 1/11/2017 by peffersb from Mason, MI

    1 answer

    • STAFF EXPERT

      A:

      L/S 17 would be the best option based on the flow rate specified.

      Answered on 1/11/2017 by Rishi from Technical Support
  • Q:

    We tried 15 size tubing and it won't work with 180 centipoise fluid. I can't find any spec about viscosity. What size tubing/pump do i need for 180 CPS?
    Asked on 1/27/2016 by Myron

    1 answer

    • STAFF EXPERT

      A:

      There is no specific size tubing listed for specific viscosities. The tubing size depends on the flow rate you want to achieve as well as the viscosity of the fluid. For high viscosity fluids, a low RPM will give better flow. You can contact our technical department with your specific application for further assistance. Our contact information is listed at the top of this page.

      Answered on 1/28/2016 by Katie from Technical Support
  • Q:

    The 77910-20 peristaltic pump with an easy load head says operating temperature is 0C to 40C.
    Does this refer to the pump temperature or the material being pumped?
    Also is there another head that will take #24 tubing that has a higher temperature range and is compatible with the economy drive? We need to pump 100C material.
    Asked on 11/18/2014 by tk from Danbury, Ct.

    1 answer

    • STAFF EXPERT

      A:

      The operating temperature is referring to the ideal environmental temperature under which the drive can operate. The tubing itself will have it's own ideal temperature range. For example, this system is sent out with size L/S 24 C-Flex Ultra which has a dynamic or pumping temperature range of -50 - 40°C while the Puri-Flex has a dynamic temperature range of -30 - 100°C.

      Answered on 11/19/2014 by Polo from Technical Support
  • Q:

    Does this pump have the capability to reverse direction of flow? If not, can you please recommend a similar product that has this capability?
    Asked on 11/7/2014 by Emily

    1 answer

    • STAFF EXPERT

      A:

      This unit does not have the capability of reverse direction of flow. Please see L/S Drive 07528-10.

      Answered on 11/7/2014 by Anonymous
  • Q:

    What sizes of Telfon tubing can be used for this pump? What's the part number of the tubing? I am looking for something that can pump at least 1 liter per minute. Thanks.
    Asked on 2/27/2014 by Susan from Tempe, AZ

    1 answer

    • STAFF EXPERT

      A:

      I apologize, but PTFE tubing cannot be used in the Easy-Load II Pump Head. We do have PTFE tubing pump heads, but they do not go up to 1 LPM. Please see the Gore tubing formulations for alternates that can be used in this Pump Head.

      Answered on 2/27/2014 by Anthony from Technical Support
  • Q:

    I would like to have the Solidworks 3D modeling file for this product, can you provide it to me? Thank you.
    Asked on 5/16/2013 by Yang

    1 answer

    • STAFF EXPERT

      A:

      Drawings or files of that nature are not available for this product.

      Answered on 5/16/2013 by Dan from Technical Support
  • Q:

    Is there a foot speed control that i can buy for this pump?
    It has speed control built in so, can I set the speed at full and use an auxillary foot potentiometer to control the speed?
    If not, can you recomend a pump this size that has foot speed control or an alternative.
    Thanks.
    Asked on 2/8/2013 by Steve from Johnston, Iowa

    1 answer

    • STAFF EXPERT

      A:

      No, this unit does not have a compatible foot switch or remote. The 77916-20 system, the next step up, would be compatible with the 77595-35 foot switch though.
      The foot switch simply turns the unit on or off, none have a foot switch with speed control.

      Answered on 2/8/2013 by Jen from Technical Support
  • Q:

    is the pump compatible with acetic acid?
    Asked on 12/30/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      The Tygon LFL tubing portion that comes with this system has excellent compatibility with acetic acid at concentrations below 5%. Most other tubing compositions have excellent compatibility above 5%, however we would need to know if you have any other specifications that would need to be met before we can make a more specific suggested replacement (like whether you require FDA approval or need it approved for a specific sterilizing method). Please give us a call if you require any further assistance.

      Answered on 1/3/2012 by Jen from Technical Support
  • Q:

    What kind of tubing would you recommend I use with my 7570-10 Model? I am sampling runoff for water quality monitoring from a subdivision.

    Thanks.
    Asked on 2/9/2011 by cedernapper from tennessee

    1 answer

    • STAFF EXPERT

      A:

      One of the most economical options would be Tygon Lab tubing (sizes 15, 24, 35, or 36 depending upon the flowrate needed). The part numbers for these sizes are 06429-15, 06429-24, 06429-35, and 06429-36.
      Current pricing and availability are listed on our website.

      Answered on 2/11/2011 by Jaime from Technical Support
  • Q:

    We bougth this pump a few years ago, but we lost her user`s manual. Could you please send us her manual (pdf file)?
    Asked on 1/18/2011 by Soledad from Chile

    1 answer

    • Staff Reviewer

      A:

      The link to the manual can be found on the product page below the specification table.

      Answered on 1/19/2011 by Jen from Technical Support
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat