This item is now discontinued. We recommend the following as suggested replacements: EW-77913-70

Masterflex Modular Pump System with Easy-Load II Pump Head, 115 VAC. 77913-20

Representative image only.
Masterflex Item # EW-77913-20
  • System flow rate: 17 to 1700 mL/min with included L/S® 24 tubing.
  • 6-ft (1.8-m) cable connects motor and controller; additional 25-ft (7.6 m) cable for 115 VAC units available; see accessories.
  • Reversible motor lets you pump in either direction.
  • Separate single-turn potentiometer and forward/off/reverse switch with inertia center. Maintain speed while turning drive on/off/reverse.
  • Soft-start motor with back EMF for ±2% speed control; transfer fluids with great precision.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Analog
  • Pump SeriesL/S
  • Min RPM6
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)17
  • Drive07553-70 (L/S® Analog Modular Drive)
  • Pump Head77200-62 (L/S® Easy-Load II Pump Head)
  • Tubing06429-24, 10-ft (Tygon® LFL tubing, L/S® 24)
  • Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18
  • Drive IP ratingIP 21
  • Power (VAC)115
  • Power (amps)1.5
  • Power (Hz)50/60
  • DescriptionModular Pump System with Easy-Load II Pump Head, 115 VAC. 77913-20
Two year warranty

Key Features

  • System flow rate: 17 to 1700 mL/min with included L/S® 24 tubing.
  • 6-ft (1.8-m) cable connects motor and controller; additional 25-ft (7.6 m) cable for 115 VAC units available; see accessories.
  • Reversible motor lets you pump in either direction.
  • Separate single-turn potentiometer and forward/off/reverse switch with inertia center. Maintain speed while turning drive on/off/reverse.
  • Soft-start motor with back EMF for ±2% speed control; transfer fluids with great precision.
  • 115 VAC motors are UL- and cUL-listed; some 230 VAC models comply with CE regulations.
  • ABS plastic controller housing; epoxy finished steel drive housing. Controller is splash resistant; motor is chemical resistant.
  • 6-ft (1.8-m) line cord — 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket. Specify country to receive correct plug/cord set.
  • Drive accepts eight different pump head types: Standard, Easy-Load®, Easy-Load®II, Quick Load®, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm pump head.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat