This item is now discontinued. We recommend the following as suggested replacements: EW-77926-10

Masterflex L/S Multichannel pump system for L/S precision pump tubing, 115 VAC.

Representative image only.
Masterflex Item # EW-77926-00
  • Flow range: 0.47 to 47 mL/min per channel with included L/S 16 tubing
  • Heads for L/S® precision pump tubing accept two-stop tubing sets, sizes L/S® 13, L/S® 14, and L/S® 16
  • Stack additional heads for up to 24 channels (depending on tubing size and formulation)

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Analog
  • Pump SeriesL/S
  • Min RPM1
  • Max RPM100
  • Number of Channels4
  • Max Flow Rate Per Channel (mL/min)47
  • Min Flow Rate Per Channel (mL/min)0.47
  • Drive77521-50 (L/S® Precision Standard Drive)
  • Pump Head07534-04 (L/S® 4-Channel Pump Head)
  • Tubing06416-16, 8/pk (Tygon® Lab Two-Stop Tubing Set, L/S® 16)
  • Tubing sizes acceptedMicrobore Two-Stop Tubing Sets
  • Drive IP ratingIP 23
  • Power (VAC)115
  • Power (amps)1.5
  • Power (Hz)50/60
  • DescriptionL/S Multichannel pump system for L/S precision pump tubing, 115 VAC.
Two year warranty

Key Features

  • Flow range: 0.47 to 47 mL/min per channel with included L/S 16 tubing
  • Heads for L/S® precision pump tubing accept two-stop tubing sets, sizes L/S® 13, L/S® 14, and L/S® 16
  • Stack additional heads for up to 24 channels (depending on tubing size and formulation)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat