This item is now discontinued. We recommend the following as suggested replacements: EW-77970-40

Masterflex I/P modular digital dispensing pump system, 20-650 rpm, 115V.

Representative image only.
Masterflex Item # EW-77970-20

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Pump SeriesI/P
  • Min RPM20
  • Max RPM650
  • Number of Channels1
  • Max Flow Rate Per Channel (LPM)8
  • Min Flow Rate Per Channel (LPM)0.2
  • Max Flow Rate Per Channel (mL/min)8000
  • Min Flow Rate Per Channel (mL/min)20
  • Drive07592-20 (I/P® Variable-Speed Modular Digital Drive)
  • Pump Head77601-10 (I/P® Easy-Load Pump Head)
  • Tubing06429-73, 10-ft (Tygon® LFL tubing, I/P® 73)
  • Tubing sizes acceptedI/P® 26, 73, 82
  • Drive IP ratingIP 22
  • Power (VAC)115
  • Power (amps)3.0
  • Power (Hz)50/60
  • DescriptionI/P modular digital dispensing pump system, 20-650 rpm, 115V.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Masterflex<reg> I/P<reg> modular digital dispensing pump system, 20-650 rpm, 115V.
 
2.0

(based on 3 reviews)

0%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

  • Inaccurate (3)

Best Uses

No Best Uses

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
2.0

Specs not as advertised

By 

from Carpinteria, CA

About Me Academic/Professional Researcher

Verified Reviewer

Pros

  • Easy To Use
  • Works Properly

Cons

  • Inaccurate
  • Poorly Calibrated

Best Uses

    Comments about Masterflex<reg> I/P<reg> modular digital dispensing pump system, 20-650 rpm, 115V.:

    Pump works well with one head. Note that you can only calibrate with 3 liter dose. With dual heads, very inaccurate between heads!!

     
    1.0

    Poor performance!

    By 

    from Carpinteria, CA

    Verified Reviewer

    Pros

    • Works Properly

    Cons

    • Difficult To Use
    • Does not come up to specs
    • Inaccurate
    • Poor calibration system
    • Poorly Calibrated

    Best Uses

      Comments about Masterflex<reg> I/P<reg> modular digital dispensing pump system, 20-650 rpm, 115V.:

      We have a unit with two easy load heads....the variation between the heads is way outside the manufacturers advertised specs. You can only calibrate the model we have using a 3 liter fill....what use is that when filling less than 3 liters..very poor performance and not worth buying.

      (1 of 1 customers found this review helpful)

       
      3.0

      Works OK but not nearly the output

      By 

      from Cumming GA

      About Me Academic/Professional Researcher

      Verified Buyer

      Pros

      • Durable
      • Easy To Use

      Cons

      • Inaccurate

      Best Uses

      • In The Field

      Comments about Masterflex<reg> I/P<reg> modular digital dispensing pump system, 20-650 rpm, 115V.:

      Inconsistant fills and techs have trouble with what should be easy program changes.

      Displaying reviews 1-3

      Back to top

      Q&A

      CUSTOMER SUPPORT

      Need Help with this product?

      Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

      Call Us At1-800-323-4340
      Live chat