Ismatec high-pressure pump with Series Q pump heads, 0.016 to 19 mL/min, 100 psi

Representative image only.
Ismatec Item # EW-78021-00
Get high pressures, accurate dispensing, and great repeatability—all with one pump
  • Drives feature six dispensing modes—volume within a preset time, volume in steps, time, intermittent in time or volume, drip-free, or valve operation
  • Control speed, start/stop flow, or change fluid direction manually or remotely via an analog input signal or RS-232 interface
  • Series Q piston pump heads (included) have no valves to clog or wear out

PRODUCT OPTIONS

$4,375.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)144
  • Min Flow Rate (mL/min)0.04
  • Max Pressure (PSI)100
  • Suction Lift, Wet (in H₂O)180
  • Suction Lift, Wet (mm of H₂O)4572
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Max Input mA (mA)20
  • Min Input mA (mA)0
  • Max Input VDC (VDC)10
  • Min Input VDC (VDC)0
  • InputRS-232, contact closure, 3-pin DIN footswitch
  • Wetted Materials316 SS, carbon
  • Inlet Connection1/4" hose barb adapter
  • Outlet Connection1/4" hose barb adapter
  • Accuracy±0.1%
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Viscosity, Max (cP)500
  • Diameter (in)0
  • Height (in)8.6562
  • Width (cm)26
  • Length (in)6.1093
  • Height (cm)22
  • Width (in)10.2343
  • Length (cm)15.5
  • Descriptionhigh-pressure pump with Series Q pump heads, 0.016 to 19 mL/min, 100 psi

Includes

a Series Q or Series R piston pump head with mounting hardware and a 6-ft power cord with three-prong U.S. plug. 230 VAC models include an IEC 320/CEE 22 European plug. These models are shipped with country-specific plug/ cord; please specify ultimate des

Key Features

  • Drives feature six dispensing modes—volume within a preset time, volume in steps, time, intermittent in time or volume, drip-free, or valve operation
  • Control speed, start/stop flow, or change fluid direction manually or remotely via an analog input signal or RS-232 interface
  • Series Q piston pump heads (included) have no valves to clog or wear out

More About this Item

Up to four sets of operating parameters can be stored in the pump (for pumps with Series Q pump heads only). RS-232 interface allows for control of pump via a PC or for cascading up to eight pumps. Housing is IP65 rated for Series Q pumps and IP30 rated for Series R pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat