X-y Recorder; 11" X 17" (DIN A3) Chart Size

Representative image only.
Item # EW-80381-10
Electrostatic chart bed eliminates jams Fourteen input ranges offer versatility

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Chart TypeX-Y
  • Chart Width (in)11
  • Chart Length (in)17
  • Temperature Accuracy±0.25% full-scale
  • Width (in)15 1/16
  • Height (in)5 7/8
  • Depth (in)15 1/4
  • Width (cm)38.3
  • Height (cm)14.9
  • Depth (cm)38.7
  • Power (VAC)115 / 230
  • DescriptionX-y Recorder; 11\" X 17\" (DIN A3) Chart Size
Conformite Europeenne

More About this Item

These recorders are available in either 81¼2" x 11" (DIN A4) or 11" x 17" (DIN A3) chart sizes. Each operates in X-Y mode or Y-t mode. Recorders feature ±0.25% accuracy. Pen response times are 0.3 second for the X-axis and 0.2 second for the Y-axis— critical for ensuring accurate graphs.
Recorders are mechanically simple. Paper is held in place electrostatically while the entire pen assembly travels over length of chart. In X-Y mode, two separate input voltages determine pen position on the X-axis and the Y-axis. In Y-t mode, one input voltage determines Y-axis pen position, and one of nine time sweep speeds determines X-axis position.
The control board is easy to operate. Front-mounted switches give you access to pen lift and paper hold-down functions. Alternately, operate pen lift remotely with external TTL signal. Recorders include 7-ft power cord with plug, one pack of chart paper (100 sheets), and pens. Order replacement chart paper from below and replacement pens from the right.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat