This item is now discontinued. Please browse similar items

Reichert 13107000 AR7 Series Automatic Digital Refractometer, 110 to 220 VAC, 50/60 Hz

Representative image only.
Reichert Mfr # 13107000 – Item # EW-81002-30
Electronic temperature control eliminates the need for a water bath circulator
  • Automatic temperature equilibration detection ensures highly accurate readings
  • Ensure accuracy with up to five user definable calibration points

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)85
  • Min Refractive Index1.3
  • Max Refractive Index1.6
  • Resolution0.01% (Brix); 0.00001 (RI)
  • Accuracy±0.01% (Brix); ±0.00001 (RI)
  • Max Temperature Compensation (° F)212
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)100
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.1
  • Sample Volume (microliters)100
  • Display TypeLCD
  • OutputRS-232 (x2)
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)4 1/2
  • Width (in)13
  • Depth (in)16
  • Height (cm)11.43
  • Width (cm)33.02
  • Depth (cm)40.64
  • DescriptionAR7 Series Automatic Digital Refractometer, 110 to 220 VAC, 50/60 Hz

Includes

NIST-certified calibration oils, dust cover, and 5-ft power cords (US, EU, UK).

Key Features

  • Automatic temperature equilibration detection ensures highly accurate readings
  • Ensure accuracy with up to five user definable calibration points

More About this Item

Whether you are measuring high fructose corn syrup; sugar content of fruit products; or determining solvent purity of polymers, adhesives, or other chemicals; these are the only instruments you need. Use these refractometers for measuring transparent, translucent, or opaque samples. You can select the desired operating temperature from 10 to 100°C in 0.01°C increments. Simply apply the sample, press read, and your results are displayed instantly on the large graphic display. The automatic temperature equilibration detection controls the prism, well, and sample temperature, and allows you to apply hot or cold samples making processing easy and immediate.
Constructed of a sapphire prism and bonded with solvent resistant epoxy, the 416-grade stainless steel sample well provides excellent corrosion resistance. The unique Peltier electronic temperature control feature provides improved accuracy by eliminating the need for water baths and manual adjustments, reducing the probability of human error.
Calibration is easy using distilled water and up to five user-definable points throughout the reading range. Store user-definable calibration points in the history log for future reference. The software menu provides the date and time, and allows you to set the parameters with ease. These units feature two RS-232 serial ports allowing you to easily download sample data for analysis. Improve efficiency, productivity, and quality control by utilizing one instrument for a wide range of samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat