This item is now discontinued. Please browse similar items

Afab In-Line Process Refractometer, 1.3 to 1.49 Refractive Index; 240 VAC

Representative image only.
Afab Mfr # PR-111 (240VAC) – Item # EW-81005-05
  • Send sata to chart recorder or control processing equipment in real time using 4 to 20 mA output
  • 0 to 100% analog display meter is easily correlated to your specific monitoring needs: Be, Brix, specific gravity, etc.

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)80
  • Min Refractive Index1.3
  • Max Refractive Index1.4906
  • Accuracy±5% full-scale
  • Power (VAC)240
  • Power (Hz)50
  • Height (in)4
  • Width (in)7
  • Depth (in)3 1/2
  • Height (cm)10.48
  • Width (cm)18.1
  • Depth (cm)8.89
  • DescriptionIn-Line Process Refractometer, 1.3 to 1.49 Refractive Index; 240 VAC

Includes

standard calibration for 0 to 40 Brix and 80 to 100°F, a 10-ft power cable, and a 20-ft interconnecting cable. An adapter is required to mount the sensor into your system — order separately.

Key Features

  • Send sata to chart recorder or control processing equipment in real time using 4 to 20 mA output
  • 0 to 100% analog display meter is easily correlated to your specific monitoring needs: Be, Brix, specific gravity, etc.

More About this Item

Monitor and control the concentration of dissolved solids or water soluble liquids in your process lines with this in-line process refractometer. Refractometer accurately measures the refractive index of your process, providing temperature compensated readings that can easily be correlated to a percent solids, Brix, Be, or specific gravity scale.
Easy user-controlled required calibration and temperature compensation capability allows you to tailor calibration and compensation to your specific process. Refractometer is factory-calibrated to 0 to 40% Brix in an operating range of 80 to 100°F. Required custom calibration (81005-20) is available within a measuring range of 0 to 100% Brix equivalent. Temperature compensate for spans of ±20°F over a range of 0 to 250°.
Sensing unit features state-of-the-art, silicone detector with stainless steel sensing head and sapphire prism that remain inert to essentially all liquids over teh operating temperature range of the device. High-intensity visible LED light source is designed for long life and low maintenance. Built-in AGC loop compensates for LED aging and suspended solids, guaranteeing maximum accuracy.
NEMA 4 head and console are watertight and drip proof. Refractometer operates on 120 or 240 VAC input power - no special wiring required. Unit can be mounted onto the side of a tank or can be installed in-line.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat