This item is now discontinued. We recommend the following as suggested replacements: EW-81007-54

Reichert 13859000 High-Precision Brix Refractometer, 65 to 90% Brix

Representative image only.
Reichert Mfr # 13859000 – Item # EW-81007-08
  • Reliable results every time!
  • Automatic temperature compensation—no correction tables or temperature measurement required
  • Completely sealed—no condensation or dirt on lenses
  • Rugged, chemical-resistant housing
  • Large, easy-to-read scales

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)65
  • Max Brix Range (%)90
  • Resolution0.1% (Brix)
  • Accuracy±0.1% (Brix)
  • Max Temperature Compensation (° F)100
  • Min Temperature Compensation (° F)60
  • Max Temperature Compensation (° C)38
  • Min Temperature Compensation (° C)15
  • DescriptionHigh-Precision Brix Refractometer, 65 to 90% Brix

Key Features

  • Reliable results every time!
  • Automatic temperature compensation—no correction tables or temperature measurement required
  • Completely sealed—no condensation or dirt on lenses
  • Rugged, chemical-resistant housing
  • Large, easy-to-read scales

More About this Item

These refractometers offer exceptional optical design and improved image resolution with high contrast for easy viewing of scales. All reflection, coated glass optical components, including a new 10x focusable eyepiece, have been developed to improve illumination and shadowline contrast. Use these brix refractometers to measure concentration of fruits, beverages, and canned goods; total solid content of syrups, vinegar, and sauces; or check the quality of vegetable, fruit, and grass tissues. Refractometers also can be used for chemical, agricultural, manufacturing process control, quality control, preshipment, and other applications.
What’s included: durable, plastic carrying case, sample application pipettes, calibration adjustment wrench.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Can this refractometer be used to measure a solid, specifically a gel?
    Asked on 8/2/2010 by John from Columbia, Missouri

    1 answer

    • STAFF EXPERT

      A:

      This refractometer can be used for liquid and gel samples.

      Answered on 8/4/2010 by Jack from Technical Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat