PolyScience 003-310417 Polarimeter, Full Circle, 240v

Representative image only.
PolyScience Mfr # 003-310417 – Item # EW-81205-06
Determine concentrations of sugars, proteins, perfumes and many other optically active solutions
  • Viewing lens provides 3X magnification
  • Sample tubes accommodate various sample types and volumes
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resolution0.1° (AOR)
  • Accuracy±0.1° (AOR)
  • Light SourceHalogen (589nm)
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)15
  • Width (in)15
  • Depth (in)5
  • Height (cm)38.1
  • Width (cm)38.1
  • Depth (cm)12.7
  • DescriptionPolarimeter, Full Circle, 240v
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyConformite Europeenne

Key Features

  • Viewing lens provides 3X magnification
  • Sample tubes accommodate various sample types and volumes
  • 2-1/2 Years Part and Labor Warranty

More About this Item

These manual polarimeters are ideal for determining concentration levels of samples for applications in educational, pharmaceutical, and cosmetic industries. Operation is simple—line up the vernier and scale to the zero position, place the sample-filled tube into the measuring field chamber, and close the light shield. The rotated direction of the polarized light beam is immediately visible and illuminated by the monochromatic halogen lamp (589 nm) with built-in orange filter. Rotate the vernier until both halves of the circles are of equal brightness, and then read the scale. Units are accurate to ±0.1° of rotation. If the half circle on the right is shaded, the sample is a dextrorotatory substance; if the left side is shaded, it is levorotatory.

Model 81205-06 provides a full-circle scale of 0 to 180° right and left. Sample tubes are available in various lengths and volumes and contain an extended diameter at one end to collect air bubbles preventing measurement errors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat