This item is now discontinued. We recommend the following as suggested replacements: EW-04807-55

Cole-Parmer Magnetic Stirrer, 230 VAC, 50 Hz Sku8400005

Representative image only.
Cole-Parmer Item # EW-84000-05
Stepless speed control provides smooth stirring action to 1500 rpm
  • Unique U-shaped magnet holds stir bar tightly

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)4
  • Top Plate Diameter (cm)10.16
  • Top Plate MaterialPVDF
  • Low Speed (rpm)100
  • High Speed (rpm)2200
  • No. Of Stirring Positions1
  • Length (in)5 1/2
  • Width (in)5
  • Height (in)5
  • Length (cm)14
  • Width (cm)12.7
  • Height (cm)12.7
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)50
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionMagnetic Stirrer, 230 VAC, 50 Hz

Includes

6-ft cord with plug.

Key Features

  • Unique U-shaped magnet holds stir bar tightly

More About this Item

Use our economical stirrer for all of your magnetic stirring applications—from gentle agitating to vigorous churning. The large, permanent drive magnet ensures positive coupling of drive to stir bar. Permanently lubricated, brushless drive motor provides long, trouble-free operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat