DWK Life Sciences (Wheaton) W900703-A Biostir Magnetic Stirrer, 4 position, 120 VAC

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W900703-A – Item # EW-86565-10
Superior performance with cell cultures or small fermentations
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)15 1/2
  • Top Plate Width (in)17 1/2
  • Top Plate Length (cm)39.4
  • Top Plate Width (cm)44.45
  • Top Plate MaterialGlass-filled Resin
  • Low Speed (rpm)150
  • High Speed (rpm)1200
  • No. Of Stirring Positions4
  • Length (in)17 1/2
  • Width (in)15 1/2
  • Height (in)3 3/4
  • Length (cm)44.45
  • Width (cm)39.37
  • Height (cm)9.53
  • Power (VAC)120
  • DescriptionBiostir Magnetic Stirrer, 4 position, 120 VAC
  • Warranty2 year
Two year warrantyUL Listed.

Key Features

  • 2 year warranty

More About this Item

Heavy duty stirrers feature a brushless DC motor which produces uniform speeds from 150 to 1200 rpm for consistent, reproducible results. Stirrer speed is clearly visible on digital display. Three automatic, selectable modes of operation allow maximum control of process to optimize the growth of cells. Select constant speed mode to go from a soft start to a steady speed. Use interval start mode to start and stop in cycles before reaching a final constant speed. Operate in two-speed mode to run stirrers at first constant speed for a period of time and then automatically adjust to second constant speed. Stirrers accept flask sizes up to 3 liters and are available in one- or four-position models. Optional remote control assembly is available.
What's included: a 6-ft power cord with plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat