Scientific Industries Genie SI-3256 Digital MegaMag Stirrer, 230 VAC

Representative image only.
Scientific Industries Mfr # SI-3256 – Item # EW-86575-17
Ideal for your large-capacity stirring needs
  • Powerful magnet and motor capable of stirring up to 38 L
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.48
  • Top Plate Width (cm)30.48
  • Top Plate MaterialABS Plastic
  • Max Load Capacity (lbs)80
  • Max Load Capacity (kg)36.29
  • Low Speed (rpm)200
  • High Speed (rpm)1300
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)38
  • Length (in)12 1/4
  • Width (in)12
  • Height (in)5
  • Length (cm)31.12
  • Width (cm)30.48
  • Height (cm)12.7
  • TimerYes
  • Timer range1 min to 99 min
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital MegaMag Stirrer, 230 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Powerful magnet and motor capable of stirring up to 38 L
  • 2 year warranty

More About this Item

Stirrers feature a powerful heavy-duty motor, making them ideal for all of your large-capacity stirring needs. The spill-resistant, durable ABS/polycarbonate housing is designed to channel fluids away from internal components. Internal ramping feature will gradually increase speed to the set point to minimize splashing and improve control of the stir bar. Choose between the analogue dial or digital true-speed control. Digital version features a LED display for easy speed indication and can be controlled in 10-rpm increments. Digital stirrer can be set to run continuously or for a timed run from 1 to 99 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat