This item is now discontinued. We recommend the following as suggested replacements: EW-04801-19

F203A0160 240V Low-Profile Magnetic Stirrer, 240 VAC

Representative image only.
Mfr # F203A0160 240V – Item # EW-86579-12
ABS structure offers high resistance to chemicals
  • NEW lower price — save 40% off original price! Price above reflects savings.
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)5 1/4
  • Top Plate Width (in)5 3/4
  • Top Plate Length (cm)13.34
  • Top Plate Width (cm)14.61
  • Top Plate MaterialABS Plastic
  • Low Speed (rpm)10
  • High Speed (rpm)1100
  • No. Of Stirring Positions1
  • Length (in)5 3/4
  • Width (in)5 1/4
  • Height (in)2
  • Length (cm)14.61
  • Width (cm)13.34
  • Height (cm)5.08
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionLow-Profile Magnetic Stirrer, 240 VAC
  • Warranty2 year
Two year warranty

Key Features

  • NEW lower price — save 40% off original price! Price above reflects savings.
  • 2 year warranty

More About this Item

This general-purpose small stirrer operates continuously for several days and still remains cold — ideal for heat-sensitive operations, including microbiology and biochemistry applications, and hanging microtitration stirring. Low-profile design is ideal for areas with limited-height requirements. What''s included: cord with plug

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat