Custom Range 4 to 20 mA Thermocouple Transmitter

Representative image only.
Item # EW-94701-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control Input ThermocoupleJ, K, T, E
  • Output4 to 20 mA
  • Accuracy of Span±0.05%
  • Loop Power Supply10 to 38 VDC
  • DescriptionCustom Range 4 to 20 mA Thermocouple Transmitter
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Custom Range 4 to 20 mA Thermocouple Transmitter may be customized for J, K, T, or E probe type, measurement range, and degF or degC temperature scale. Specify the following when ordering a custom transmitter: 1) Probe type J, K, T, or E; 2) Low-temperature input value (at 4 mA); 3) High-temperature input value (at 20 mA); and 4) Units of measure degF or degC). NOTE: Custom transmitters cannot be returned for full credit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat