This item is now discontinued. We recommend the following as suggested replacements: EW-96460-26

Ismatec 2-Stop Lab Tubing, 0.76mm, 12/pack

Representative image only.
Ismatec Item # EW-95607-24
  • Please see new SKU: 96460-26

SPECS & DESCRIPTION

Specifications & Description

  • Fixed RPM (rpm)16
  • Tubing ID (mm)0.76
  • Tubing formulationTygon
  • Tubes Per Pack12
  • Color Coded StopsBlack/black
  • Description2-Stop Lab Tubing, 0.76mm, 12/pack

Key Features

  • Please see new SKU: 96460-26

More About this Item

Formulation: Tygon R-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, and transparent.
Temperature range: — 75 to 450°F ( — 60 to 232°C)
Sterilize: Ethylene oxide, gamma irradiation, or autoclave for 30 minutes at 250°F (121°C), 15 psi, drying at no more than 150°F (66°C) for 2 to 2-1/2 hours.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat