Masterflex Transfer Tubing, Ester-Based Polyurethane, 1/8" ID x 1/4" OD; 100 ft

Representative image only.
Masterflex Item # EW-95680-04
Worry-free petroleum-based transfer
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$110.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$110.00USD / Pkg of 1
  • 4-9$99.00USD / Pkg of 1
  • 10-19$93.50USD / Pkg of 1
  • 20+$88.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPolyurethane
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorNatural
  • Clarity (translucent)Yes
  • Working Pressure (PSI)100
  • Max Pressure (PSI)100
  • Max Pressure (bar)6.89476
  • Min Temperature (° F)-100
  • Max Temperature (° F)200
  • Min Temperature (° C)-73
  • Max Temperature (° C)93
  • Max Vacuum (in Hg)29.9
  • Bend Radius (in)5/16
  • Bend Radius (mm)7.9375
  • Length per Pack (ft)100
  • Length (ft)100
  • Length per Pack (m)30.5
  • Length (m)30.5
  • Sterilization Method (EtO)Yes
  • DescriptionEster-Based Polyurethane Tubing; 1/8" ID, 1/4" OD

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 1/8" ID x 1/4" OD

More About this Item

The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185°F (-56 to 85°C). Can be sterilized with ethylene oxide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat