Cole-Parmer Ether-Based Polyurethane Tubing, 1/8 x 1/4", 100'

Representative image only.
Cole-Parmer Item # EW-95869-03

$135.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$135.00USD / Pkg of 1
  • 4-9$121.50USD / Pkg of 1
  • 10-19$114.75USD / Pkg of 1
  • 20+$108.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPolyurethane
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)100
  • Max Pressure (PSI)100
  • Max Pressure (bar)6.89476
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (° C)85
  • Length per Pack (ft)100
  • Length (ft)100
  • Length per Pack (m)30.5
  • Length (m)30.5
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsADCF;European Pharmacopoeia;FDA;Non-DEHP;NSF-51;USP;Non-Phthalate;NSF-61;3A
  • DescriptionEther-Based Polyurethane Tubing, 1/8 x 1/4", 100'

More About this Item

Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat