This item is now discontinued. Please browse similar items

Cole-Parmer Low-Density Polyethylene (LDPE) Tubing, 5/64" x 1/8", 100 ft/bag

Representative image only.
Cole-Parmer Item # EW-95876-00

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPolyethylene
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)5/64
  • Tubing ID (mm)2
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)125
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.61845
  • Min Temperature (° F)-100
  • Max Temperature (° F)175
  • Min Temperature (° C)-73
  • Max Temperature (° C)79
  • Length (ft)100
  • Length per Pack (ft)100
  • Length (m)30.5
  • Length per Pack (m)30.5
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA
  • DescriptionLow-Density Polyethylene (LDPE) Tubing, 5/64" x 1/8", 100 ft/bag

More About this Item

Applications: General low pressure and temperature, instrumentation, corrosive atmosphere, and food processing applications.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance with good dimensional stability. Translucent.
Certification: FDA-compliant (21 CFR 177.1520); meets USDA requirements
Temperature range: –100 to 175°F (–73 to 80°C)
Sterilize: Ethylene oxide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat