Flexelene FX6-8N FX Flexible Polyethylene, Non-DEHP 3/8 x 1/2" Tubing, 100 Ft

Representative image only.
Flexelene Mfr # FX6-8N – Item # EW-96155-10
Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing

PRODUCT OPTIONS

$177.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationFlexelene
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.6
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)160
  • Max Pressure (PSI)160
  • Max Pressure (bar)11.031616
  • Min Temperature (° F)-40
  • Max Temperature (° F)170
  • Min Temperature (° C)-40
  • Max Temperature (° C)76
  • Length (ft)100
  • Length per Pack (ft)100
  • Length (m)30.5
  • Length per Pack (m)30.5
  • Regulatory ApprovalsNon-Phthalate;NSF-61;USP;3A;NSF-51;ADCF;European Pharmacopoeia;FDA;Non-DEHP
  • DescriptionFX Flexible Polyethylene, Non-DEHP 3/8 x 1/2" Tubing, 100 Ft

More About this Item

Applications:Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
Characteristics: Plasticizer-free, 78 A durometer, can be used with barbed fittings, abrasion-resistant, excellent chemical compatibility, economical. Colored Flexelene™ tubing available upon request.
Certification: Produced with compounds listed by NSF International Standards 51 and 61, and are FDA compliant
Temperature range:-40°F to 170°F (-40°C to 76°C)
Sterilize: With ethylene oxide

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat