Masterflex I/P Platinum-Cured Silicone Tubing, I/P 73; Bulk Pack, 10 Bags of 25 ft/Bx

Representative image only.
Masterflex Item # EW-96404-73
Convenient and cost-effective
  • Excellent biocompatibility
  • Broad chemical resistance
  • Meets USP criteria
  • FDA compliant

PRODUCT OPTIONS

Siloxane Shortage

$1,637.00USD / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • I/P Masterflex tubing size73
  • Tubing formulationSilicone (platinum-cured)
  • Hose Barb Size (in)3/8
  • Tubing ID (mm)9.5
  • Tubing ID (in)0.374
  • Max Flow Rate (mL/min)8000
  • Max Pressure (PSI)20
  • Max Pressure (bar)1.4
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)230
  • Min Temperature (° C)-50
  • Max Temperature (° F)446
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Regulatory Approvals3A;EU Food 10/2011;Non-Phthalate;1935/2004;RoHS;FDA;USP;ADCF;European Pharmacopoeia;Non-DEHP;NSF-51
  • DescriptionI/P73 Platinum-cured Silicone Tubing; Bulk Pack, ten 25-ft bags/box
Certificate of Compliance

Key Features

  • Excellent biocompatibility
  • Broad chemical resistance
  • Meets USP criteria
  • FDA compliant

More About this Item

Our bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size). Bulk tubing eliminates individual cardbaord boxes, reducing unpacking time and saving you money on shipping. Each bag of tubing includes 25-ft of tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat