Masterflex L/S Peroxide-Cured Silicone Tubing, L/S 24, 200 ft

Representative image only.
Masterflex Item # EW-96407-24
Cut to any length to fit your application
  • Save money by buying in bulk — costs less to ship, too
  • Reduce scrap — cut only as much as you need
  • Ensure that you always have enough tubing on hand
  • Masterflex® L/S® size 24 tubing
  • 200 ft/Pk

PRODUCT OPTIONS

$771.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationSilicone (peroxide cured)
  • L/S Masterflex tubing size24
  • Hose Barb Size (in)1/4
  • Tubing ID (mm)6.4
  • Tubing ID (in)0.25
  • Max Flow Rate (mL/min)1800
  • Max Pressure (PSI)25
  • Max Pressure (bar)1.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)230
  • Min Temperature (° C)-50
  • Max Temperature (° F)446
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)200
  • Length Per Pack (m)60.9
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Regulatory Approvals3A;EU Food 10/2011;NSF-51;USP;1935/2004;Non-Phthalate;RoHS;ADCF;European Pharmacopoeia;FDA;Non-DEHP
  • DescriptionSpooled peroxide-cured silicone tubing, L/S 24, 200 ft.
Certificate of Compliance

Key Features

  • Save money by buying in bulk — costs less to ship, too
  • Reduce scrap — cut only as much as you need
  • Ensure that you always have enough tubing on hand
  • Masterflex® L/S® size 24 tubing
  • 200 ft/Pk

More About this Item

Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils. They are a good choice for applications requiring long, continuous runs of tubing, or which use odd-size lengths that generate leftover scrap when using standard 25- or 50-ft coils.
Save money by buying in bulk, and take advantage of lower shipping charges compared to shipping several individual coils. Spooled pump tubing also requires less packaging, reducing waste disposal costs.
Nearly any Masterflex pump tubing formulation can spooled.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat