This item is now discontinued. We recommend the following as suggested replacements: EW-98930-42

Sunshine Instruments 22A Gel Time Meter, 0 to 999,999 seconds; 120VAC/60 Hz

Representative image only.
Sunshine Instruments Mfr # 22A – Item # EW-98930-16
Ideal for production, quality control, and research
  • Automatic shutoff at gel point for error-free testing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Resolution1 second
  • Min Timer Range (seconds)0
  • Max Timer Range (seconds)999999
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionGel Time Meter, 0 to 999,999 seconds; 120VAC/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Automatic shutoff at gel point for error-free testing
  • 1 year warranty

More About this Item

Determine the gel time of thermosetting compounds such as resins, styrenes, monomers, formaldehydes, thermosetting foodstuffs, and other polymerizable materials. The gelation point is characterized by a sudden increase in material viscosity and the meter senses the increased torsion on a slowly rotating glass spindle in the sample. At the gel point, the timer automatically stops and an audible buzzer signals the user that the gel point has been reached.


Achieve reproducible results by controlling the temperature of your sample. An immersion heater is included — plug the heater directly into a power source, or use a temperature controller for more precise control (not included, order separately below). A cooling coil at the top of the assembly helps prevent evaporation which could alter the level of liquid in the bath jar.


Optional starter kit (sold separately) includes twelve test tubes, twelve stiring rods, twelve Allen screws, and one Allen wrench — ideal when running multiple tests.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat