This item is now discontinued. We recommend the following as suggested replacements: EW-98945-01

Brookfield AMETEK LVDVE115 Low-range viscometer, 115 VAC

Representative image only.
Brookfield AMETEK Mfr # LVDVE115 – Item # EW-98945-00
Economical digital viscometers with direct readout in centipoise
  • 18 speeds provide wide measuring capability
  • Choose the low-range models (15 to 2,000,000 cp) to measure materials such as oils, solvents, paints, and coatings.

SPECS & DESCRIPTION

Specifications & Description

  • Min Viscosity Range (cP)15
  • Max Viscosity Range (cP)2000000
  • Resolution0.1% full-scale in-use
  • Repeatability±0.2% full scale in use
  • Accuracy±1% full-scale in-use
  • Response Time4 times per revolution
  • DisplayLCD
  • Rpm0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)24
  • Depth (in)10
  • Width (in)10
  • Height (cm)61
  • Depth (cm)25.4
  • Width (cm)25.4
  • DescriptionLow-range viscometer, 115 VAC

Key Features

  • 18 speeds provide wide measuring capability
  • Choose the low-range models (15 to 2,000,000 cp) to measure materials such as oils, solvents, paints, and coatings.

More About this Item

Measure viscosity in a wide range of centipoise (cp) for a variety of industrial and laboratory applications. The four-digit LCD ensures easy reading of both centipoise (cp) or millpascal seconds (mPaS), as well as percent torque, and speed. Display also shows spindle number.

Just flip a switch and turn a dial to set the speed and spindle code. Each model has 18 selectable rotational speeds, plus a set of standard spindles. Adjust rotational speed and spindle type to measure the desired centipoise range.

Order replacement spindles, optional temperature control units, small sample adapters, and other accessories separately.

What's included: Viscometer stand, four spindles, 5-ft power cord, and storage case.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat