Thermo Scientific Barnstead Ultrafiltration System

Representative image only.
Thermo Scientific Barnstead Mfr # D7411 – Item # EW-99261-20
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (L/min)1.2
  • Max Inlet Water Temperature (° F)120
  • Min Inlet Water Temperature (° F)40
  • Max Inlet Water Temperature (° C)49
  • Min Inlet Water Temperature (° C)4
  • Min Inlet Pressure (PSI)5
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)0.345
  • Max Inlet Pressure (bar)6.9
  • DescriptionUltrafiltration System
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

UF System includes an ultrafilter that removes all particles greater that 10,000 daltons; produces pyrogen-free water. TOC is less than 10 ppb.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat