This item is now discontinued. Please browse similar items

Thermo Scientific Barnstead A1011-B-61 Stationary Metal Classic Still; 3.8 LPH

Representative image only.
Thermo Scientific Barnstead Mfr # A1011-B-61 – Item # EW-99276-16
Durable and reliable metal stills provide high-quality distilled water
  • Remove most inorganic solids and organics with a boiling point greater than 100°C, and all bacteria and pyrogens - Product water purity depends on feedwater quality
  • Constructed from bronze and copper with a pure tin coating that eliminates corrosion and won’t leach contaminants
  • Low-water cutoff protects still from burnout if feedwater is interrupted
  • Plug-and-play hardware allows for easy installation

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType II
  • Max Flow Rate (L/min)0.06
  • Max Flow Rate (L/hour)3.8
  • Max Flow Rate (GPH)1
  • Inlet Port3/8" NPT(M)
  • Min Inlet Pressure (PSI)40
  • Max Inlet Pressure (PSI)90
  • Min Inlet Pressure (bar)2.8
  • Max Inlet Pressure (bar)6.2
  • Height (in)20
  • Depth (in)10
  • Width (in)22
  • Height (cm)50.8
  • Depth (cm)25.4
  • Width (cm)55.9
  • DescriptionStationary Metal Classic Still; 3.8 LPH

Key Features

  • Remove most inorganic solids and organics with a boiling point greater than 100°C, and all bacteria and pyrogens - Product water purity depends on feedwater quality
  • Constructed from bronze and copper with a pure tin coating that eliminates corrosion and won’t leach contaminants
  • Low-water cutoff protects still from burnout if feedwater is interrupted
  • Plug-and-play hardware allows for easy installation

More About this Item

Stationary Stills are ideal for higher capacity applications. Stills incorporate a vented condenser that aids in the removal of gaseous contaminants. Feedwater entering the condenser is preheated to conserve energy, while the horizontal condenser position saves space. The double-walled boiler saves electricity, and includes a baffle to produce pyrogen-free water. Use on benchtop or on included floor stand.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat