This item is now discontinued. We recommend the following as suggested replacements: EW-99292-25

Thermo Scientific Barnstead FI-Streem III Single Still, 120 LPH, 240 VAC

Representative image only.
Thermo Scientific Barnstead Mfr # A56220-857 – Item # EW-99291-25


Specifications & Description

  • Capacity8 L/hr
  • Min Inlet Pressure (PSI)15
  • Max Inlet Pressure (PSI)80
  • Height (in)19
  • Depth (in)29.5
  • Width (in)15
  • DescriptionFI-Streem III Single Still, 120 LPH, 240 VAC

More About this Item

Thermo Scientific Barnstead FI-Streem® II 2S Single Automatic Glass Stills feature a vapor trap, which prevents contamination from vapor-borne particulates. Single stills come in 4- and 8-liter/hour models and produce water with resistivity up to 1.0 MΩ-cm. Bi-distiller comes in a 4-liter/hour model and produces water with resistivity up to 2.0 MΩ-cm.
Microprocessor control and membrane keypad make operation easy. Water flow and temperature are continuously monitored; stills automatically shut off heat if drain is left open or feed water flow is interrupted. An automatic drain cycle and effective cleaning cycle reduce scale buildup and keep stills running effectively. Water level sensor activates the still as needed to keep reservoir full. Sensor




Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat