This item is now discontinued. Please browse similar items

Thermo Scientific Barnstead A56230-857 FI-Streem III Bi-distiller

Representative image only.
Thermo Scientific Barnstead Mfr # A56230-857 – Item # EW-99291-45


Specifications & Description

  • Capacity4 L/hr
  • Min Inlet Pressure (PSI)15
  • Max Inlet Pressure (PSI)80
  • Height (in)19
  • Depth (in)29.5
  • Width (in)15
  • DescriptionFI-Streem III Bi-distiller



Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    how to assemble this stiller
    Asked on 11/4/2010 by Maxi from Malawi

    1 answer



      Installation and assembly instructions are available in the instruction manual. We currently cannot transfer files through this medium. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

      Answered on 11/8/2010 by Jack from Technical Support
Displaying question 1

Do you have a question about this product? 


Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat