This item is now discontinued. Please browse similar items

Thermo Scientific Barnstead A74415-60 FI-Streem II 2S Single Still, 1.4 LPH, 120 VAC

Representative image only.
Thermo Scientific Barnstead Mfr # A74415-60 – Item # EW-99292-30


Specifications & Description

  • Capacity1.4 L/hr
  • Min Inlet Pressure (PSI)10
  • Max Inlet Pressure (PSI)80
  • Height (in)10.25
  • Depth (in)31
  • Width (in)13
  • DescriptionFI-Streem II 2S Single Still, 1.4 LPH, 120 VAC

More About this Item

Thermo Scientific Barnstead FI-Streem® II stills feature automatic controls to monitor water flow and temperature; stills shut off heat if drain is left open or feed water flow is interrupted. Water level sensor activates stills as needed to keep reservoir full. Stills come in 1.5- and 2-liter/hour models and produce water with resistivity up to 1.0 MΩ-cm. Optional 8-liter storage reservoir available (sold separately at below).
Order a solenoid valve below to give your still dual-feed capabilities when using pretreated water. Feed pretreated water directly to the still while running tap water through the cooling coil. Still includes 6-ft cord with three-prong plug.



Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Can you please advise what the SHIPPING DIMS and WEIGHT for this product would be? L x W x H
    Asked on 2/14/2014 by Randy from Anchorage, Alaska

    1 answer



      This item is unfortunately discontinued with out a direct replacement as this an now an obsolete item. When this item was available the shipping weight was 41.00 lbs and the dimension were 12.55" Height x 35.50" Length x 19.24" Width.

      Answered on 2/14/2014 by Jose from Technical Support
  • Q:

    How much does this unit weigh when filled with water? How much does the accompanying 8 liter reservoir weigh when filled with water/
    Asked on 7/24/2009 by Anonymous

    1 answer



      This unit weighs roughly 41 pounds without water and will hold 1.5L of water. If we assume water to be 1g/mL, then we can estimate the unit to be holding 1500g of water, and estimate the overall weight to be roughly 44 pounds when filled.

      Answered on 7/27/2009 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 


Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat