Moderate Flow Positive Displacement Bypass Diaphragm Pump, 1.4 GPM, 115 VAC

Representative image only.
Item # EW-75420-00
Ideal for spray nozzles and transfer applications where smooth, consistent flow is required
  • Constructed of Polypropylene, Santoprene®, and Viton®

PRODUCT OPTIONS

$249.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)1.4
  • Max Flow Rate (LPM)5.3
  • Max Flow Rate (GPH)84
  • Max Flow Rate (LPH)318
  • Suction Lift Dry (in H₂O)96
  • Suction Lift Dry (mm of H₂O)2400
  • Suction Lift Dry (in Hg)7.1
  • Suction Lift Dry (mm Hg)583
  • Self-PrimingYes
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)0.51
  • Power CordYes
  • Wetted MaterialsPolypropylene, Santoprene®, Viton®
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Run DryYes
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Length (in)6.5
  • Height (in)4
  • Width (in)3.375
  • Length (cm)16.51
  • Height (cm)10.16
  • Width (cm)8.57
  • DescriptionModerate Flow Positive Displacement Bypass Diaphragm Pump, 1.4 GPM, 115 VAC

Key Features

  • Constructed of Polypropylene, Santoprene®, and Viton®

More About this Item

Pumps accommodate any size spray orifice. Maintain a near-constant pressure across pumping range for any size nozzle used. A flexible diaphragm design allows pump to run dry without damage.

What's included: 115 VAC model includes a 6-ft power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat