Modus T20 Differential Pressure Transmitter, 0.5" WC, 0-5VDC, 120VAC

Representative image only.
Modus Mfr # T20-04E-D-5 – Item # EW-68441-35
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)0.5
  • Min Temperature (° F)32
  • Max Temperature (° F)115
  • Min Temperature (° C)0
  • Max Temperature (° C)45
  • Process Connection3/16\" hose barb
  • Battery Type120 VAC
  • Electrical ConnectionsTerminal strip with 3/8\" #6 screws
  • Output0 to 5 VDC
  • Media CompatibilityAir and inert gases
  • DescriptionDifferential Pressure Transmitter, 0.5\" WC, 0-5VDC, 120VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Virtually position insensitive even at very low pressure (0.01")
  • Fast response time due to low internal volume
  • 1 Year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat