Morphix 380020-10 Gas Monitoring Badges, Acetone; 10/Box

Representative image only.
Morphix Mfr # 380020-10 – Item # EW-86563-20
Six color-change levels to better isolate exposure readings
  • Ideal for both personal and area monitoring
  • Six exposure levels covering 20 to 24,000 ppm/hr
  • Minimum detectable concentration in 8 hours: 2.5 ppm
  • Relative Humidity Range: 15 to 95%

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredAcetone
  • SensitivityCross Sensitivity: NH3, MEK, MIBK, MPK
  • DescriptionGas Monitoring Badges, Acetone; 10/Box

Key Features

  • Ideal for both personal and area monitoring
  • Six exposure levels covering 20 to 24,000 ppm/hr
  • Minimum detectable concentration in 8 hours: 2.5 ppm
  • Relative Humidity Range: 15 to 95%

More About this Item

Gas Monitoring Badges are lightweight colorimetric — ideal for both personal and area monitoring. Designed to accurately provide immediate results while minimizing the effects of humidity and air velocity. Each ChromAir badge shows exposure levels. The scale printed on the badges is based on exposure dose. Badges attach easily to shirt or lab coat collars — order badge clips separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat