Motic Instruments AE2000Met Instruments Inverted Metallurgical Microscope

Representative image only.
Motic Instruments Mfr # 1100103800151 – Item # EW-48412-15
Simplified polarization with rotating analyzer and movable stage for detailed analyses
  • Brightfield, darkfield, and polarized field functions maximize versatility
  • Color Corrected Infinity Optical System (CCIS®) preserves parfocality when engaging the polarizer
  • Long working distance metallurgical plan objectives provide a bright, true image
  • Imbedded intelligent IR system powers off the microscope when not in use and powers it on when an operator returns to work
  • Adjustable interpupillary distance and 360° swiveling ocular tube conform to any operator

$5,700.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification50x/100x/200x/500x
  • Maximum Magnification500x
  • Head ConfigurationTrinocular
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield, diopter adjustment
  • Stage Dimensions280 x 180 mm, stage movement 50 x 50 mm
  • Illuminator(s) Koehler halogen, 50 W
  • Height (in)14.25
  • Depth (in)11
  • Width (in)27.25
  • Height (cm)28
  • Depth (cm)36.1
  • Width (cm)69.3
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionInstruments Inverted Metallurgical Microscope

Includes

three filters and power cord.

Key Features

  • Brightfield, darkfield, and polarized field functions maximize versatility
  • Color Corrected Infinity Optical System (CCIS®) preserves parfocality when engaging the polarizer
  • Long working distance metallurgical plan objectives provide a bright, true image
  • Imbedded intelligent IR system powers off the microscope when not in use and powers it on when an operator returns to work
  • Adjustable interpupillary distance and 360° swiveling ocular tube conform to any operator
  • Side-facing revolving nosepiece makes changing objectives easy
  • Trinocular feature allows installation of analog or digital cameras for permanent documentation of images (requires a C-mount camera adapter)

More About this Item

Ideally suited to inspection and analysis of electronic components, materials, minerals, die casting parts, and precision molds. A single button allows you to adjust the illumination brightness levels for switching between brightfield and darkfield microscopy, preventing light shock to your eyes. To use the polarizer and analyzer, just push the polarizer into place and turn the analyzer thumbwheel to find the right orientation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat