Motic Instruments Digital Camera Binocular Compound Microscope, 4/10/40/100x Super Contrast

Representative image only.
Motic Instruments Mfr # DMWB3-223ASC-PRODUCT NAME DB86.515.101 115V – Item # EW-48925-00
Share images via the Internet!
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • Objectives4x/10x/40x/100x; parfocal, parcenter, achromatic, super contrast
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions145 x 135 mm, stage movement 76 x 50 mm
  • Data Format(s)BMP, JPG, MIG
  • Cable(s)USB, S-video, RCA-video
  • Data Transfer7.5 MB/sec
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDigital Camera Binocular Compound Microscope, 4/10/40/100x Super Contrast
  • Warranty5 Years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

This digital camera microscope includes powerful analysis and manipulation software that counts and measures objects. Measure the length of shapes with metric or English scales. Compute areas of an entire image or portions of it. Combine images, each with a different focus, into one clear image. Enhance saved images with audio narration recordings using MIG format. Software requires a minimum of Windows® 98 or Mac OS® 9.01, 64 MB RAM, and a 4 MB display card (not included).
The white balance correction switch along with adjustable color, brightness, and contrast controls ensure color-correct images.
What's included: high eyepoint 10x widefield eyepieces with rubber cups and diopter adjustment on one eyepiece, an Abbe 1.25 N.A. slide-in condenser, blue filter, frosted glass, measurement calibration slide, and dust cover.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat